Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/2" Nap, Knit Lambswool
Mfr # R291-9
Zoro # G1162854
product price: $8.35
/ea
Sold in multiples of 10 for $83.50
$83.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/2"
- Cover Material Knit Lambswool
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R291-9
- Zoro # G1162854
- UPC # 71497661197
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Knit Lambswool |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Paint Type | Oil Based, Water Based |
For Use With | BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9 |
Description
Paint Roller Cover, Paint Type Oil Based, Water Based, Cover Material Knit Lambswool, Core Material Polypropylene, For Use With BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAN O WAR McCloskey Satin Clear Marine Spar Varnish 1 gal (080.0006505.007)
- SUNNYSIDE 1 Gal Back to Nature Multi-Strip Advanced Professional Paint Remover (657G1A)
- MIDWEST RAKE Nylon Legs, For 18" L Roller Frame, PK2, Replacement Nylon Legs, 18" Rollers, 2 PK (SA30006)
- GRACO 60 Mesh Graco 60 Mesh Gun Filter (218131)
- WOOSTER 18" Paint Roller Cover, 1/4" Nap, Mohair/Polyester (R207-18)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap, Woven Fabric (R206-7)
- WOOSTER 3" Paint Roller Cover, 1/8" Nap, Foam, 2 PK (R730-3)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/4" Nap, Knit Fabric, 2 PK (RR309-6-1/2)
- WOOSTER RR941 4.5 in. Jumbo-Koter Super Fab Ftp 0.37 in. Roller Cover, 2PK (71497177339)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven (00R5270090)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (00R2810090)
- Wooster Paint Rollers and Frames