Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/2" Nap, Knit Fabric
Mfr # RR924-9
Zoro # G3868405
product price: $4.69
/ea
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/2"
- Cover Material Knit Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # RR924-9
- Zoro # G3868405
- UPC # 71497177230
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Rough |
Paint Type | Flat, Eggshell, Satin |
Features | Hydro Flow(R) Technology Provides Controlled Release, Prevents Sagging, Exclusive Lager-Colored Fabric for Fastest Coverage, Non-Matting for Longer Life, Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Super/fab Ftp 9inx1/2in Knit Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Black, 12 Oz (331182)
- MINWAX Qt Coff Wd Gel Stain (660910000)
- HENTZEN Paint, Liquid, High Heat, Black (02308KML-HF)
- TITAN HVLP Air Hose, 30 ft, 3/4 In (0277337)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R281-9)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (RR305)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (00R2810090)
- WOOSTER RR327 4.5 in. Semi Smooth Jumbo-Koter Micro Fiber with 0.37 in. Nap (71497189165)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap Nap, Woven, 2 PK (00R2290060)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 2 PK (RR302)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester (PR80C9)
- Wooster Paint Roller Covers