Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/2" Nap, Knit Fabric
Mfr # R563-9
Zoro # G0690448
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/2"
- Cover Material Knit Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R563-9
- Zoro # G0690448
- UPC # 71497172204
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Nap Size | 1/2 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Style | Roller |
Paint Type | All Paints |
Features | First Choice for Value and Performance in A Production Cover, Excellent Paint Pickup and Release, Green Double-Thick Polypropylene Core Resists Water, Solvents, And Cracking |
Cover Type | Standard |
Surface Texture | Semi-Rough |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Compatible Roller Frame Style | Cage |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK DAY Spray Paint Primer, Flat, Red, 10 oz (A04419007)
- WOLMAN F&P Transparent Wood Finish And Preservative, Natural, 1 Gal. (14396)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-4)
- LINZER Project Select 1/2 in. Flat Touch-Up Paint Brush (1100-5)
- WOOSTER 4" Mini Paint Roller Cover, Poly Yarn, 2 PK (R211-4)
- WOOSTER 4" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 2 PK (R229-4)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric, 3 PK (RR669)
- WOOSTER Wooster SUPER/FAB Knit 4-1/2 in. W X 3/4 in. Jumbo-Koter Paint Roller Cover , 2PK (RR983-4 1/2)
- WOOSTER PAINT ROLER COVR 4-1/2"" (RR383-4 1/2)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Fabric, 2 PK (RR313)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR923-4)
- Wooster Paint Roller Covers