Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/2" Nap, Knit Fabric
Mfr # R338
Zoro # G4280185
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/2"
- Cover Material Knit Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R338
- Zoro # G4280185
- UPC # 71497612892
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Core Dia. | 3/4 in |
Core Diameter | 1 1/2 in |
Nap Size | 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Paint Type | All Flat and Eggshell Paints |
Cover Type | Standard |
Surface Texture | Semi-Rough |
Compatible Roller Frame Style | Cage |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Eggshell Paints, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSHOP HERO Rust Remover Gal. Metal Rescue (WH290487)
- EASY MASK Brown Masking Paper, 9"X180 ft. (12909)
- OSBORN 3" Chip Paint Brush, Plastic Handle (0008600600)
- PREMIER Lock Extnsn Pole, SS Hex, 6 ft.-12 ft., PK6 (87612)
- WOOSTER Wooster RR633 9 in. Wooster Wool 3/4 in. Nap Roller Cover (0RR6330090)
- WOOSTER 4.5 in Paint Roller Cover, 1/2" Nap, Fabric (RR382-4 1/2)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-9)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-4)
- WOOSTER 6-1/2" Mini Paint Roller Cover, Foam, 2 PK (RR308)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric, 3 PK (RR669)
- TOOLPRO Tree Bark Foam Texture Roller Cover (TP15187)
- Wooster Paint Roller Covers