Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1" Nap Nap, Knit Lambswool/Polyester
Mfr # R297
Zoro # G3276168
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Paint Type All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing
- Length 9"
- Core Material Polypropylene
- Nap 1" Nap
Product Information
- Brand Wooster
- MFR # R297
- Zoro # G3276168
- UPC # 71497660992
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Paint Type | All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing |
Core Material | Polypropylene |
Nap | 1" Nap |
Surfaces | Rough |
Cover Material | Knit Lambswool/Polyester |
Description
Shed-resistant, cream colored, knit fabric blend of 50% lambswool and 50% polyester for 100% performance in all flat, satin or semi-gloss paints, stains, waterproofing. Wool provides maximum paint capacity and a smooth finish; polyester resists matting. Green double-thick polypropylene core resists water, solvents, and cracking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM LACQUER SM-GLOSS CLR GA (63131)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Utility White, Solvent -Based (A03900007)
- WOOSTER 4" Mini Paint Roller Cover, 3/4" Nap, Fabric, 2 PK (R329-4)
- 3M Spray Gun Cup Lid, S40 Type, Plastic (26135)
- WOOSTER 4" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 2 PK (R229-4)
- WOOSTER 7" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-7)
- WOOSTER 12" Paint Roller Cover, 3/4" Nap, Woven Fabric (RR644-12)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (RR925)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric, 3 PK (RR726)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-18)
- WOOSTER 1-.25in. Nap Super-Fab Roller Covers R243-9 (71497632791)
- Wooster Paint Rollers and Frames