Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1" Nap, Knit Lambswool/Polyester
Mfr # R297-9
Zoro # G0466825
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1"
- Cover Material Knit Lambswool/Polyester
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R297-9
- Zoro # G0466825
- UPC # 71497660992
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 1 in |
Details
Item | Paint Roller Cover |
Nap | 1" |
Cover Material | Knit Lambswool/Polyester |
Core Material | Polypropylene |
Surfaces | Rough |
Paint Type | All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing |
Features | Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
For Use With | 9 in W, Any 1-1/2 in dia Cage Frame |
Compatible Roller Frame Style | Cage |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Cover Type | Standard |
Sheen Type | Satin, Semi-Gloss |
Surface Texture | Extra-Rough |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Extra-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 1 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Satin Paints, Stains, Waterproofing, Core Diameter 1 1/2 in, Cover Material Polyester, Wool, Core Material Polypropylene, For Use With 9 in W, Any 1 1/2 in dia Cage Frame, Sheen Type Satin, Semi-Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1/2 Pt New Pine Gel Stain Oil-Based Heavy Bodied Stain (NPH)
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222)
- CAR DEALER DEPOT Paintable Rubberized Undercoat (HT 18021)
- ZINSSER 1 Lb Skid-Tex Non-Skid Additive (ST30)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (R204-9)
- WOOSTER Paint Roller Cover, 1/2" dia. Core (RR660-9)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR923-18)
- WOOSTER Woven Paint Roller Cover, Semi-Smooth, 4"L (R125-4)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 2 PK (RR302)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric (RR926)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (RR301-6 1/2)
- Wooster Paint Rollers and Frames