Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric
Mfr # R565
Zoro # G3276554
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1-1/4" Nap
- Cover Material Knit Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R565
- Zoro # G3276554
- UPC # 71497176875
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1-1/4" Nap |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Paint Type | All Paints |
Description
First choice for value and performance in a production cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMAN DECORATING Adhsive Wallcvr Vinyl5Gl (11905)
- SEYMOUR OF SYCAMORE Spray Paint, New Equiptment Yellow, 16 oz (620-1443)
- GRACO Cont Flat Tip .013 in. Dia 8 in. Fan (269413)
- DUPLI-COLOR Automotive Coating, Red, 12 oz (EDA164007)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Wool (0RR6320180)
- WOOSTER 18 in. R/C 3/8 in. R275 (00R2750180)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-14)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 2 PK (R229-6)
- WOOSTER Jumbo-Koter Cirrus X 3/4 Closed-End, 2PK (RR334-6 1/2)
- WOOSTER 7" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric (R243)
- WOOSTER 7" Paint Roller Cover, 1/4" Nap, Woven Mohair (R209-7)
- Wooster Paint Rollers and Frames