Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1-1/2" Nap, Shearling
Mfr # RR637-9
Zoro # G3868755
original price:
$13.24
23% off
new price: $10.15
/ea
Sold in multiples of 12 for $121.80
$121.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1-1/2"
- Cover Material Shearling
- Core Material Phenolic
Product Information
- Brand Wooster
- MFR # RR637-9
- Zoro # G3868755
- UPC # 71497137111
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1-1/2" |
Cover Material | Shearling |
Core Material | Phenolic |
Surfaces | Rough |
Style | Roller |
Paint Type | All Paints, Including Latex, Alkyds, Enamels, Urethanes |
Features | Single-Piece, Heart of The Pelt Construction, Hand Sewn with Extra Attention to Quality, Very Dense and Soft to Roll Out the Fastest, Most Uniform Finish, Thick Professional Phenolic Core Resists Water and Solvents |
Description
Wooster Wool Shearling 9inx1.5in Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paint Can Hook, PK3 (2FDK1)
- WOOSTER 14" Paint Roller Cover, 9/16" Nap, Microfiber (R524-14)
- GENERAL FINISHES 1 Gal Clear Enduro Sanding Sealer Water-Based (SSS1)
- PAPER TIGER Wallpapr Tool Papr Tigr (2966)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (RR925)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 6 PK (RR727)
- WOOSTER R232 9 in. Epoxy Glide 0.25 in. Nap Roller Cover (71497154422)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap Nap, Knit Lambswool/Polyester (R298)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Shearling (RR631-9)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (R338)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-14)
- Wooster Paint Roller Covers