Shop All Paint Roller Covers
Wooster
7" Paint Roller Cover, 3/8" Nap, Woven Fabric
Mfr # R205 - 7
Zoro # G3573215
product price: $3.89
/ea
Sold in multiples of 12 for $46.68
$46.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7"
- Nap 3/8"
- Cover Material Woven Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R205 - 7
- Zoro # G3573215
- UPC # 71497642073
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Smooth |
Paint Type | All Paints, Enamels, Varnishes |
Features | Dense Fibers Reduce Dripping And Spatter,Polypropylene Core Resists Water, Solvents, And Cracking |
Description
Wooster Brush Cover R205 Paint Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 6-1/2 in. Rlr Cvr Ultra Fn Jumbo 2Pk 3/8 in. (140626052)
- PDI Pdi Inc 11203-6 11OZ 11 Oz Black Plasti Dip Multipurpose Rubber Coating (11203-6 11OZ)
- ZAR 1 Qt Beach House Zar Interior Oil-Based Wood Stain (13912)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376894)
- WOOSTER Paint Roller Cover, 1/2" dia. Core (RR660-9)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-4)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Foam (R265-9)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-9)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (RR327-6.5)
- WOOSTER 18" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-18)
- WOOSTER 18" Paint Roller Cover, 1/4" Nap Nap, Fabric (R232)
- Wooster Paint Roller Covers