Shop All Paint Roller Covers
Wooster
7" Paint Roller Cover, 3/8" Nap, Knit Fabric
Mfr # R275-7
Zoro # G0466910
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7"
- Nap 3/8"
- Cover Material Knit Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R275-7
- Zoro # G0466910
- UPC # 71497685674
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Overall Length | 7 in |
Nap Size | 3/8 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Smooth |
Paint Type | All Flat and Eggshell Paints |
For Use With | 7 in W, Any 1-1/2 in dia Cage Frame |
Features | Polypropylene Core Resists Water, Solvents, and Cracking |
Surface Texture | Semi-Smooth |
Cover Type | Standard |
Compatible Roller Frame Style | Cage |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 7 in Overall Length, 3/8 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Eggshell Paints, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene, For Use With 7 in W, Any 1 1/2 in dia Cage Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9 position 160 Degree Brush and Tool Holder (F6333)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4175-2)
- ALLWAY DSX-Series 6-IN-1 Painters Tool Soft Grip Tool & Carbon Steel Blade (DSXG1)
- RUST-OLEUM Rust Preventative Spray Paint, Black, Semi-Gloss, 15 oz (V2177838)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Microfiber (R523-9)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR667-14)
- WOOSTER 9" Paint Roller Cover, 1-1/2" Nap Nap, Shearling (RR637)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Shearling (RR633)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR667-18)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Fabric, 2 PK (RR313)
- Wooster Paint Rollers and Frames