Shop All Paint Roller Covers
Wooster
7" Paint Roller Cover, 1/4" Nap, Mohair/Polyester
Mfr # R207-7
Zoro # G3573090
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7"
- Nap 1/4"
- Cover Material Mohair/Polyester
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R207-7
- Zoro # G3573090
- UPC # 71497643377
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Overall Length | 7 in |
Core Diameter | 1 1/2 in |
Nap Size | 1/4 in |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Mohair/Polyester |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Smooth |
Paint Type | Enamels, Varnishes, Urethanes, Epoxies |
For Use With | Roller Frame |
Features | Natural Painting Qualities of Mohair Blended with Added Resiliency of Polyester; Minimizes Directional Fabric Qualities, Provides Better Production and Coverage, Polypropylene Core Resists Water, Solvents, and Cracking |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Cover Type | Standard |
Compatible Roller Frame Style | Cage |
Surface Texture | Smooth |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 7 in Overall Length, 1/4 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1 1/2 in, Cover Material Mohair Fabric, Polyester, Core Material Polypropylene, For Use With Roller Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN H.D. Paint Roller Frame, 4" (0008507100)
- THE BRUSH MAN 9” Long Stem Heavy Duty Roller Frame, 5/16” Stem, 12PK (RF9HD-LN)
- THE BRUSH MAN 1" Paint Brush Multipack 50 PK (PB-1F)
- SUNWAX FURNITURE CONDITIONER 16OZ (SWAX16)
- WOOSTER 4" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (R231-4)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Fabric (R363-18)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap, Velour (RR311-4 1/2)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR924)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Polyamide Yarn (R194-14)
- WOOSTER 14" Paint Roller Cover, 5/16" Nap, Microfiber (R235-14)
- PURDY 7" Paint Roller Cover, 1/2" Nap Nap, Woven Dralon (140670073)
- Wooster Paint Roller Covers