Shop All Paint Roller Covers
Wooster
7" Paint Roller Cover, 1" Nap Nap, Knit Fabric
Mfr # 00R2420070
Zoro # G3280054
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7"
- Cover Material Knit Fabric
- Nap 1" Nap
- Surfaces Semi-Rough
Product Information
- Brand Wooster
- MFR # 00R2420070
- Zoro # G3280054
- UPC # 71497660473
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Details
Item | Paint Roller Cover |
Cover Material | Knit Fabric |
Nap | 1" Nap |
Surfaces | Semi-Rough |
Description
Super/Fab rollers are made with the finest materials. They offer high paint capacity with less dripping or spatter to deliver faster, cleaner painting. The fabric resists matting for complete coverage and smooth painting results. Ideal for applying paints to smooth or lightly textured walls & ceilings, lightly textured drywall, stucco or wood and acoustical tile.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS 2 Qt Pressure Feed Cup (120033)
- FLOOD/PPG ARCHITECTURAL FIN Gal Prm Wd Stripper (FLD138-01)
- WOOSTER #4 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-4)
- SAVOGRAN Strypeeze Paint and Varnish Remover 1 gal (01233)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR666)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Fabric (R363-18)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (R316-6)
- WOOSTER Woven Paint Roller Cover, Semi-Smooth, 4"L (R125-4)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R339)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap Nap, Polyamide Yarn (00R1940140)
- WOOSTER 7" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-7)
- Wooster Paint Roller Covers