Shop All Paint Roller Covers
Wooster
7" Paint Roller Cover, 1-1/4" Nap, Knit Fabric
Mfr # R243-7
Zoro # G3869525
original price:
$5.49
9% off
new price: $4.99
/ea
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7"
- Nap 1-1/4"
- Cover Material Knit Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R243-7
- Zoro # G3869525
- UPC # 71497660572
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Details
Item | Paint Roller Cover |
Nap | 1-1/4" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Extra Rough |
Paint Type | All Flat or Satin Paints, Stains |
Features | Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Super/fab 7inx 1 1/4in Knit Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Paint Stir Sticks, PK500 (K00000761-99)
- LINZER Roller Frame 4-6In Cvr 22In (RF-100-22)
- OSBORN #6 Flat Marking Paint Brush, Wood Handle (0007010800)
- DENDESIGNS 14 in. True Value Wood Paint Paddle (DE3855552)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (RR664-9)
- WOOSTER 7" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric (R243)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Lambswool (R292)
- WOOSTER 14" Paint Roller Cover, 3/16" Nap Nap, Woven (0RR6650140)
- WOOSTER 18" Paint Roller Cover, 1" Nap, Knit Fabric (R242-18)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-4)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Knit Fabric (00R2730090)
- Wooster Paint Rollers and Frames