Shop All Paint Roller Covers
Wooster
6" Paint Roller Cover, Mohair/Polyester, 2 PK
Mfr # R289
Zoro # G3275510
product price: $3.15
/pk 2, $1.58/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6"
- Cover Material Mohair/Polyester
- Length 6"
Product Information
- Brand Wooster
- MFR # R289
- Zoro # G3275510
- UPC # 71497189707
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 6" |
Length | 6" |
Details
Item | Paint Roller Cover |
Cover Material | Mohair/Polyester |
Description
Designed for narrow, small-surface jobs. Each fabric achieves a different application goal and is available in 4" or 6" width. Value priced, choose 2-packs or 10-packs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Cabot 1400 Series 1406 Deck and Siding Stain, Neutral Base, 5 gal Can (1406)
- PREMIER 3" Paint Roller Cover, 1/4" Nap, Mohair (333-M)
- TANIS BRUSH #1 Marking Artist Paint Brush, Red Sable Bristle (00331)
- MINWAX Fast-Drying Polyurethane Aerosol Gloss Clear Oil-Based Fast-Drying Polyurethane 11.5 oz (33050000)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR663-9)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap, Woven Mohair (R209-9)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric, 3 PK (RR669)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 2 PK (RR302)
- WOOSTER 4.5 in Paint Roller Cover, 3/8" Nap, Fabric (RR381-4 1/2)
- WOOSTER 14" Paint Roller Cover, 5/16" Nap Nap, Microfiber (R235)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (RR664-9)
- Wooster Paint Roller Covers