Shop All Paint Roller Covers
Wooster
6" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 10 PK
Mfr # R251-6
Zoro # G1274289
product price: $7.65
/pk 10, $0.77/ea
Sold in multiples of 20 for $153.00
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Roller Length 6"
- Nap 1/2"
- Cover Material Knit Fabric
Product Information
- Brand Wooster
- MFR # R251-6
- Zoro # G1274289
- UPC # 71497189684
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 6" |
Roller Length | 6" |
Details
Item | Mini Paint Roller Cover |
Nap | 1/2" |
Cover Material | Knit Fabric |
Description
Mini Rollers,6 In.,Knit 1/2 Nap,10,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 20 Oz Caution Yellow Stripe Inverted Marking Paint, Water-Based (20-678)
- 3M Purple Head Refill, PK5 (26716)
- KRYLON INDUSTRIAL Spray Paint, Shadow Gray, Gloss, 12 oz (K01604A07)
- MAJIC PAINT ENAMEL .5PT ACCELERATOR (8-0950-4)
- WOOSTER Wooster Brush R291-9 9 in. Lambswool Roller Cover 0.5 In. (5482443)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR642-9)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-7)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Knit Fabric (R362-18)
- WOOSTER 4-1/2" Paint Roller Cover, 3/8" Nap, Microfiber, 10 PK (RR527-4 1/2)
- WOOSTER 12" Paint Roller Cover, 3/4" Nap Nap, Woven (0RR6440120)
- ROL-RITE Linzer Polyester 9 in. W X 1 in. Regular Paint Roller Cover (RR901A)
- Wooster Paint Roller Covers