Shop All Paint Roller Covers
Wooster
6-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Mohair, 2 PK
Mfr # RR304-6 1/2
Zoro # G3573370
product price: $5.89
/pk 2, $2.95/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6-1/2"
- Length 6-1/2"
- Nap 1/4"
- Cover Material Woven Mohair
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # RR304-6 1/2
- Zoro # G3573370
- UPC # 71497144034
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 6-1/2" |
Length | 6-1/2" |
Overall Length | 6 1/2 in |
Nap Size | 1/4 in |
Core Diameter | 3/4 in |
Details
Item | Mini Paint Roller Cover |
Nap | 1/4" |
Cover Material | Woven Mohair |
Core Material | Polypropylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | All Paints, Enamels, Urethanes, Epoxies, Floor Toppings Coatings |
For Use With | Mini Roller Frame |
Features | Green(TM) Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Cover Type | Standard |
Compatible Roller Frame Style | Cage |
Surface Texture | Smooth |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Description
Mini Paint Rollers, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 6 1/2 in Overall Length, 1/4 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type All Paints, Enamels, Epoxies, Floor Coatings, Urethanes, Core Diameter 3/4 in, Cover Material Mohair Fabric, Core Material Polypropylene, For Use With Jumbo-Koter Cage Frames, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRJ4)
- RUST BULLET LLC Rust Bullet Automotive Formula Rust Inhibitive Coating Gallon Can RBA54 (RBA54)
- OSPHO 1 Gal. Rust Treatment (OSPHO-16)
- WOOSTER 6" Mini Paint Roller Cover, 3/4" Nap, Fabric, 10 PK (R330-6)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR663-9)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 10 PK (RR502)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R363)
- WOOSTER RR642 12 in. Pro Doo-Z 0.37 in. Nap Roller Cover (71497154040)
- WOOSTER 9" Paint Roller Cover, 1" Nap, Shearling (RR635-9)
- WOOSTER Jumbo-Koter Cirrus X 1/2 Closed-End, 2PK (RR333-4 1/2)
- WOOSTER 12" Paint Roller Cover, 1/4" Nap, Mohair/Polyester (R207-12)
- Wooster Paint Rollers and Frames