Shop All Paint Brushes
Wooster
5-1/2" Block Paint Brush, White China/Polyester Bristle, Wood Handle
Mfr # 0F51190054
Zoro # G3926160
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Block
- Brush Size 5-1/2"
- Basic Bristle Material Mixed Filament
- Bristle Material White China/Polyester
- Basic Handle Material Wood
Product Information
- Brand Wooster
- MFR # 0F51190054
- Zoro # G3926160
- UPC # 71497169846
- Country of Origin Turkey
- Category Paint Brushes
Dimensions
Brush Size | 5-1/2" |
Details
Item | Paint Brush |
Brush Style | Block |
Basic Bristle Material | Mixed Filament |
Bristle Material | White China/Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Brush Handle Style | Threaded |
Description
Bravo Stainer professional quality block stain brush features a blend of White China bristle and polyester. Threaded hardwood handle removes for extension pole use. A great option for painting or staining flooring and hard-to-reach areas. The bucket clip reduces mess. Recommended for exterior surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Round and Bright Golden Taklon Artists Paint Brushes, Assorted Sizes, Set of 6 PK (2026564)
- WOOSTER 3" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-3)
- SHUR-LINE Paint Brush Clip Magnetc (1889670)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Red, Solvent -Based (30 5 PRO RED)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220-2 1/2)
- WOOSTER 3" Angle Sash Paint Brush, Chinex Bristle (4410)
- WOOSTER 4" Paint Brush, White China Bristle, Wood Handle (0F51240040)
- WOOSTER Wooster 5229 Silver Tip Paint Brush Variety (71497181879)
- WOOSTER 1147 3 in. Solvent Proof Chip Brush (407)
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, 1 (F1621)
- WOOSTER 2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293)
- Wooster Paint Brushes