Shop All Paint Roller Covers
Wooster
4.5 in Paint Roller Cover, 1/2" Nap, Knit Fabric
Mfr # RR982-4 1/2
Zoro # G3880470
product price: $9.39
/ea
Sold in multiples of 12 for $112.68
$112.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.5 in
- Roller Length 4-1/2"
- Nap 1/2"
- Cover Material Knit Fabric
- Paint Type Flat, Eggshell & Satin Paints
Product Information
- Brand Wooster
- MFR # RR982-4 1/2
- Zoro # G3880470
- UPC # 71497192875
- Country of Origin Mexico
- Category Paint Roller Covers
Dimensions
Length | 4.5 in |
Roller Length | 4-1/2" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Knit Fabric |
Paint Type | Flat, Eggshell & Satin Paints |
Description
Jumbo-Koter rollers are made with Wooster branded fabrics to greatly increase capacity and consistently match finishes to our full-size rollers. Their open 3⁄4” core makes cleaning easy. Shed-resistant fabric provides finest finish and resists matting. Use with all flat eggshell and satin paints. For use only with Jumbo-Koter cage frames.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO PremiumDropCloth, 6 oz., 12 ft.x15 ft., PK4 (56703)
- PREMIER 4" Mini Paint Roller Cover, 1/4" Nap, Mohair, 2 PK (209)
- PREMIER Fiberglass Pole, One Piece, 5", PK12 (84005)
- LINZER MINI WOVEN CVR 4X1/2""5PK (MR102-5-4)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR642)
- WOOSTER 14" Paint Roller Cover, 5/16" Nap Nap, Microfiber (R235)
- WOOSTER ROLLER CVR 5/16""X9"" 3PK (R335-9)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Shearling (RR631-9)
- WOOSTER 18" Paint Roller Cover, 3/16" Nap, Woven Fabric (RR641-18)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 10 PK (RR540)
- PURDY Purdy 140626052 6.5 x 0.38 in. Ultra Finish Jumbo Mini Roller Cover - 2 Pack (178439)
- Wooster Paint Roller Covers