Shop All Paint Roller Covers
Wooster
4" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric
Mfr # RR925
Zoro # G3278749
Sold in multiples of 3 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Nap 3/4" Nap
- Cover Material Knit Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # RR925
- Zoro # G3278749
- UPC # 71497179784
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Details
Item | Paint Roller Cover |
Nap | 3/4" Nap |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Rough |
Paint Type | Flat, Eggshell, Satin |
Description
Super/Fab FTP is a non-matting, shed-resistant, and fast performance cover. New HydroFlow technology enables the cover to release paint smoothly and consitently. It makes painting easier because ther'es no need to go back and rework an area to get the perfect coverage. The soft knit fabric construction offers superior capacity and retains bounce-back for reuse. 3/4-inch nap for textured surfaces rough walls & ceilings, and textured drywall or wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Black, Flat, 12 oz (K01618777)
- MINWAX Fast-Drying Polyurethane Satin Clear Oil-Based Fast-Drying Polyurethane 1 gal (71028000)
- GRACO Tip Filter Housing (164120)
- READY SEAL Wood Stn/Slr Gldpine 5G (510)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-9)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Woven Fabric, 2 PK (RR303)
- WOOSTER 18 in Paint Roller Cover, 3/8 in Nap, Knit Fabric (R275-18)
- WOOSTER Paint Roller Cover, 1/4" dia. Core, PK10 (R119-6)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap, Woven Fabric (R273-7)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- ARROWORTHY ProLine Glossdel Woven 4 in. W X 3/8 in. Paint Roller Cover , 2PK (4-GL3T/P)
- Wooster Paint Rollers and Frames