Shop All Paint Roller Covers
Wooster
4" Paint Roller Cover, 1/4" Nap, Fabric
Mfr # R232-4
Zoro # G3869647
product price: $2.25
/ea
Sold in multiples of 12 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Roller Length 4"
- Length 4"
- Nap 1/4"
- Cover Material Fabric
Product Information
- Brand Wooster
- MFR # R232-4
- Zoro # G3869647
- UPC # 71497154415
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Fabric |
Core Material | Polypropylene |
Surfaces | Smooth |
Style | Roller |
Features | Great Pickup, Release and Flow for Fast Results, Green(TM) Double-Thick Polypropylene Core Resists Water, Solvents, And Cracking |
Description
Epoxy Glide 4inx1/4in Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Protective Coating, MAXI-COAT 16 oz (LOC51211)
- 3M Spray Gun Cup Lid, S15 Type, Plastic (26046)
- WARNER 1-5 gal. Paint/Epoxy Mixer, 1-3/4 in. Spiral Blade 17 in. Hex Shaft fits 3/8 in. Drill (10011)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Nylon/Polyester (144602094)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (00R2950180)
- WOOSTER R267 9 in. Painters Choice 0.37 in. Nap Roller Cover (71497607393)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (R577-9)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR924-14)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Woven Fabric (R203)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Woven Fabric (R578-18)
- WOOSTER 14" Paint Roller Cover, 5/16" Nap Nap, Microfiber (R235)
- Wooster Paint Rollers and Frames