Shop All Paint Roller Covers
Wooster
4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric
Mfr # R240
Zoro # G3430317
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Roller Length 4"
- Nap 1/2" Nap
- Cover Material Knit Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R240
- Zoro # G3430317
- UPC # 71497160201
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 4" |
Roller Length | 4" |
Details
Item | Paint Roller Cover |
Nap | 1/2" Nap |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Paint Type | All Flat or Satin Paints, Stains |
Description
Proprietary golden yellow fabric provides exceptional capacity with all flat or satin paints, stains, waterproofing. Resists matting for complete coverage, smoother results. Green double-thick polypropylene core resists water, solvents, and cracking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, 1/4" Nap, Carpet Stipple (9-STP)
- KRYLON 12OZ BabyBLU SprayPaint (K0284007)
- KRYLON Metallic Spray Paint, Copper, Metallic, 12 oz (K02768007)
- ZAR 1 Qt Baby Grand Zar Interior Oil-Based Wood Stain (12112)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Lambswool/Polyester (R298-9)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-18)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 5/16" Nap, Microfiber, 2 PK (RR314-4-1/2)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (RR664-9)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Microfiber (R523-9)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Lambswool/Polyester (R296)
- PURDY 9" Paint Roller Cover, 1/2" Nap Nap, Polyester/Knit (140608093)
- Wooster Paint Rollers and Frames