Shop All Paint Brushes
Wooster
4" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle
Mfr # F5119-4
Zoro # G3959663
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Wood
- Handle Material Threaded Hardwood
Product Information
- Brand Wooster
- MFR # F5119-4
- Zoro # G3959663
- UPC # 71497169822
- Country of Origin Turkey
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Brush Length | 2 9/16 in |
Bristle Length | 2 9/16 in |
Length | 2-9/16" |
Overall Length | 9-3/4" |
Bristle Width | 4 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Mixed, Filament Material China Hair, Brush Size 4 in, Bristle Thickness 1 1/8 in, Bristle Length 2 9/16 in, Bristle Stiffness Firm, Handle Type Threaded, Basic Handle Material Wood, For Paint or Coating Type Sealers, Stains, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Rough, Smooth, Bristle Color White, Bristle Width 4 in, Brush Length 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Gasket and Seat Kit (243281)
- NEWSTRIPE Roller Line Striper, Pavement, 1 gal. (10003856)
- ENCORE PLASTICS HDPE Paint Bucket, 5 qt (1044480)
- SHORT CUTS Krylon Fusion All-In-One Satin Pewter Gray Paint+Primer Spray Paint 12 oz (K02744007)
- WOOSTER 4-3/4" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle (F5119-4 3/4)
- WOOSTER 5-1/2" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle (F5119-5 1/2)
- WOOSTER P3973 3 in. Factory Sale Gold Polyester Paint Brush (71497106360)
- WOOSTER 2" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER 4" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER #3 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-3)
- WOOSTER 4" Paint Brush, Plastic Bristle (F5124-4)
- Wooster Paint Brushes