Shop All Paint Brushes
Wooster
4" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle
Mfr # Z1101-4
Zoro # G0467419
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Plastic
- Handle Material Plastic
Product Information
- Brand Wooster
- MFR # Z1101-4
- Zoro # G0467419
- UPC # 71497106483
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Brush Length | 2-15/16" |
Bristle Length | 2 3/16 in |
Overall Length | 9-7/8" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Natural |
Bristle Material | China Hair |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Brush Thickness | 1/2 in |
Basic Coating Type | Oil Based |
Paint Base Type | Oil |
Handle Color | Black |
Ferrule Material | Brass Plated Steel |
Description
Paint Brush, Brush Style Flat Sash, Brush Size 4 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Basic Handle Material Plastic, Brush Length 2-15/16 In., Ferrule Material Brass Plated Steel, Handle Color Black, Handle Material Plastic, 9-7/8 In. Overall Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE MRO INDUSTRIAL PRIMER - RED OXIDE 20 oz (TM620-1407)
- KRUD KUTTER Brush and Roller Cover Cleaner, 32 oz. (BW326)
- NAKED GUN Spray Gun Paint Remover, PK12 (ENGC11131)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R277)
- WOOSTER 2" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-2)
- WOOSTER 3" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-3)
- WOOSTER F5117-21-2 2.5 in. Acme Chip Brush (2628477)
- WOOSTER 1" Angle Sash Paint Brush, China Hair Bristle, Sealed Maple Wood Handle (Z1293-1)
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, 1 (F1620)
- WOOSTER 3" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-3)
- PREMIER Zeus 3 in. Stiff Flat Paint Brush (1545)
- Wooster Paint Brushes