Shop All Paint Brushes
Wooster
4" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle
Mfr # 1123
Zoro # G3944948
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Natural
- Bristle Material Brown China Bristle
- Basic Handle Material Plastic
- Handle Material Plastic
Product Information
- Brand Wooster
- MFR # 1123
- Zoro # G3944948
- UPC # 71497137289
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Natural |
Bristle Material | Brown China Bristle |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Description
Soft, amber-brown bristles provide a smooth finish with all oil-based enamels, varnishes, and stains. Brown China bristle, chisel trim. Brass-plated steel ferrule. Pearl-yellow solid plastic Kaiser handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Water-Based Epoxy Maintence Coating, S60 (248284)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (R022 - 4)
- RUST-OLEUM Paint, Blue, Gloss, 5 gal, 200 sq ft/gal (318207)
- GRACO Rac 5 Switchtip, 111 (286111)
- WOOSTER 2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WOOSTER 1-1/2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WOOSTER 3" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WOOSTER 1-1/2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222-1 1/2)
- WOOSTER 1" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-1)
- WOOSTER #4 Artist Paint Brush, Camel Hair Bristle (F1628)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC6-1.5)
- Wooster Paint Brushes