Shop All Paint Brushes
Wooster
3/4" Artist Paint Brush, Camel Hair Bristle
Mfr # F1626
Zoro # G3946366
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size 3/4"
- Basic Bristle Material Natural
- Bristle Material Camel Hair
Product Information
- Brand Wooster
- MFR # F1626
- Zoro # G3946366
- UPC # 71497178831
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3/4" |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Camel Hair |
Description
Great artist brush for use with all oil paints or varnishes. Made of camel hair and features a green handle. 4 sizes of this flat style artist brush are available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ROLLER CUP LINERS 4PK (1620-6)
- WALLA WALLA ENVIRONMENTAL FLAME GRD PAINT ADDITIVE (35263)
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220)
- BINKS Spray Gun Needle, For Use With 4YP07 (47-56500)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (P3970)
- WOOSTER 1" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- WOOSTER 4" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-4)
- WOOSTER 1" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-1)
- WOOSTER 2" Angle Sash Paint Brush, Plastic Handle, 1 (Q3222-2)
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5225)
- ZORO SELECT 4" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH7)
- Wooster Paint Brushes