Shop All Paint Brushes
Wooster
3" Wall Paint Brush, Silver CT Polyester Bristle, Wood Handle
Mfr # 5223
Zoro # G3946339
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Wooster
- MFR # 5223
- Zoro # G3946339
- UPC # 71497155429
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Wall |
Basic Bristle Material | Synthetic |
Bristle Material | Silver CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Description
Excellent leveling & smoothing properties with all paints, especially suited for applying enamels to metal, varnish or polyurethane on wood & lighter or thinner water based coatings, White & Silver CT polyester, chisel trim, very soft formulation, feather stroke, rust resistant, brushed steel ferrule, birch hardwood handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-14)
- RUST-OLEUM Spray Paint, Strawberry Fields, 12 Oz (331180)
- DUCK BRAND PAINT TAPE 1.41"" 4PK BLU (240460)
- WHIZZ PNT ROLLR CVR BLK 4"" 2PK (54060)
- WOOSTER 3" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228)
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220)
- WOOSTER 3" Angle Sash Paint Brush, Chinex Bristle (4410)
- WOOSTER Wooster Brush R056 6 To 12 ft. Extension Pole (105680)
- WOOSTER 1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-1/2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112)
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, 1 (F1620)
- Wooster Paint Brushes