Shop All Paint Brushes
Wooster
3" Wall Paint Brush, Silver CT Polyester Bristle, Wood Handle
Mfr # 5223-3
Zoro # G0077108
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
- Basic Handle Material Wood
Product Information
- Brand Wooster
- MFR # 5223-3
- Zoro # G0077108
- UPC # 71497155429
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 3-3/16" |
Bristle Length | 3 3/16 in |
Length | 3-3/16" |
Overall Length | 11-45/64" |
Bristle Width | 3 in |
Description
Paint Brush, Brush Style Wall, Filament Type Synthetic, Filament Material Polyester, Brush Size 3 in, Bristle Thickness 7/8 in, Bristle Length 3 3/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type Enamels, Polyurethane Coatings, Varnishes, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 5 gal. Red Solvent Primer (K11001801-20)
- WOOSTER 6-1/2" Mini Paint Roller Cover, No Nap Nap, Foam, 2 PK (RR308-6-1/2)
- RUST-OLEUM Acrylic Enamel Coating, Silver Gray, 1 gal (315506)
- WOOSTER 3" x 1/8" Nap Adhesive Applicator Roller Cover (R245)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1620 #0)
- WOOSTER 2" Short Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5235-2)
- WOOSTER 2" Short Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5225-2)
- WOOSTER Wooster Brush American Contractor Kit (WO601229)
- WOOSTER 1" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-1)
- WOOSTER 3" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-3)
- LINZER Brush Art 144Pc Cyl Asst (A9000)
- Wooster Paint Brushes