Shop All Paint Brushes
Wooster
3" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle
Mfr # 4181
Zoro # G3943338
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Size 3"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Bristle Stiffness Firm
Product Information
- Brand Wooster
- MFR # 4181
- Zoro # G3943338
- UPC # 71497184269
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Thin Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Bristle Stiffness | Firm |
Description
Ultra-high production makes Ultra/Pro Firm the best-selling blend and a favorite for over 25 years. Featuring a mix of nylon and polyester, it’s truly an all-purpose professional brush for use in acrylics, latex, or enamels, indoors and out. With fantastic coverage and masterful cut-in control, it saves painters time wherever a firm brush is needed. Look for the purple and sable brown filament and the maroon stamp on the handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSTRIPE Prostripe 3/16 In X 150Ft Double Gold Metallic Pinstripe (72003) (R41016)
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 17 oz., No Trespass Purple, Water -Based (20-680)
- KRYLON Spray Paint, Light Green, Ultra-Flat, 11 oz (K04296077)
- WEILER 8 15/16" Oval Sash Brush, Bristle, 3" Trim Len, Plain Foam Handle (40020)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle (4174)
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle (4173)
- WOOSTER 1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-1/2)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236-2 1/2)
- WOOSTER 2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- PREMIER 2" Angle Sash Paint Brush, Polyester Bristle, Wood Handle, 12 PK (6110)
- Wooster Paint Brushes