Shop All Paint Brushes
Wooster
3" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle
Mfr # 5228
Zoro # G3947346
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Wooster
- MFR # 5228
- Zoro # G3947346
- UPC # 71497187277
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Semi-Oval Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Silver CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Description
Excellent leveling & smoothing properties with all paints, especially suited for applying enamels to metal, varnish or polyurethane on wood & lighter or thinner water based coatings, White & Silver CT polyester, chisel trim, very soft formulation, feather stroke, rust resistant, brushed steel ferrule, birch hardwood handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Microfiber (9MCR-2)
- MINWAX Fast-Drying Polyurethane Aerosol Gloss Clear Oil-Based Fast-Drying Polyurethane 11.5 oz (33050000)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap, Foam (R265-7)
- PROJECT SELECT Brush Sash Angle 1.5"Pro (2140-15)
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220)
- WOOSTER 3" Wall Paint Brush, Silver CT Polyester Bristle, Wood Handle (5223)
- WOOSTER 2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222)
- WOOSTER 3" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-3)
- WOOSTER 1-1/2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236)
- WOOSTER 2-1/2" Chip Paint Brush, China Hair Bristle, Wood Handle (F5117-2 1/2)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle (4230)
- Wooster Paint Brushes