Shop All Paint Roller Covers
Wooster
3" Paint Roller Cover, 1/4" Nap Nap, Mohair/Polyester
Mfr # R207
Zoro # G3274786
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Roller Length 3"
- Nap 1/4" Nap
- Cover Material Mohair/Polyester
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R207
- Zoro # G3274786
- UPC # 71497134684
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 3" |
Roller Length | 3" |
Details
Item | Paint Roller Cover |
Nap | 1/4" Nap |
Cover Material | Mohair/Polyester |
Core Material | Polypropylene |
Surfaces | Smooth |
Paint Type | Enamels, Varnishes, Urethanes, Epoxies |
Description
Wooster Mohair covers are a shed-resistant white mohair fabric for use with all paints, enamels, urethanes, expoxies, and floor toppings. The natural painting qualities of mohair blended with added resiliency of polyester provides great production and coverage. A green double-thick core makes this a strong high-production cover.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS Custom Building Products 1 Gallon LevelQuik Latex Primer CP1 - Pack of 4 (CP1)
- RUST-OLEUM 12OZ Army GRN Spr Paint (1920-830)
- DEVILBISS Spray Gun Air Nozzle, For Use With 5AB33 (GTI-407-2000)
- PREMIER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers (412-IMP)
- WOOSTER 3" Mini Paint Roller Cover, 2 PK (R148)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Wool (0RR6330040)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 5/16" Nap, Microfiber, 2 PK (RR314-4-1/2)
- WOOSTER 18" Paint Roller Cover, 9/16" Nap, Microfiber (R524-18)
- WOOSTER COVER 9 X 1/2 NAP S/FAB, 3PK (R740-9)
- WOOSTER 6" Mini Paint Roller Cover, 3/4" Nap, Fabric, 2 PK (R329-6)
- LINZER 7 in Mini Paint Roller Cover, 1/2" Nap, Microfiber (MR750-7)
- Wooster Paint Roller Covers