Shop All Paint Brushes
Wooster
3" Foam Paint Brush, Foam Bristle
Mfr # 31030030
Zoro # G3947626
original price:
$4.39
10% off
new price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Foam
- Basic Bristle Material Synthetic
- Bristle Material Foam
Product Information
- Brand Wooster
- MFR # 31030030
- Zoro # G3947626
- UPC # 71497102065
- Country of Origin Mexico
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Foam |
Basic Bristle Material | Synthetic |
Bristle Material | Foam |
Description
Perfect for creating a mirror-smooth finish on doors, cabinets, and trim. Thicker, high-quality foam holds more paint for faster coverage with all paints, varnishes, and stains. A tapered stiffener blade inside the brush provides consistent flex. Excellent for crafts, furniture, and faux finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Skid Tex Additive 1Lb (22242)
- TRIMACO 36" x 1000' Brown General Purpose Masking Paper (GPL36)
- SEM PRODUCTS GRAY HIGH BUILD PRIMER AEROSOL (SE42013)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 5 gal (944300)
- WOOSTER 2" Foam Paint Brush, Foam Bristle (31030020)
- WOOSTER 1-1/2" Foam Paint Brush, Foam Bristle (31030014)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224)
- WOOSTER 1" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle (52240010)
- WOOSTER Wooster Brush R056 6 To 12 ft. Extension Pole (105680)
- WOOSTER 1-1/2" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-1 1/2)
- WOOSTER 2" Short Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5225-2)
- Wooster Paint Brushes