Shop All Paint Brushes
Wooster
3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle
Mfr # 5220-3
Zoro # G0467321
original price:
$7.54
9% off
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Wooster
- MFR # 5220-3
- Zoro # G0467321
- UPC # 71497161291
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Brush Length | 2-15/16" |
Bristle Length | 2 11/16 in |
Length | 2-15/16" |
Overall Length | 12-7/8" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Silver CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 9/16 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Color | White&Silver (Bristle) |
Features | Excellent Leveling & Smoothing, Very Soft Formulation, Feather Stroke |
Brush Material | Polyester, Hardwood |
Handle Color | Natural |
Ferrule Material | Rust Resistant, Brushed Steel |
Description
Paint Brush, Brush Style Flat Sash, Brush Size 3 in, Bristle Length 2 11/16 in, Bristle Stiffness Soft, Basic Handle Material Wood, Brush Length 2-15/16 In., Ferrule Material Rust Resistant, Brushed Steel, Handle Color Natural, Handle Material Wood, 12-7/8 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Semi-Gloss (284472)
- RUST-OLEUM Spar Urethane Spray, Clear, 11.25 oz. (250081)
- SHORT CUTS Krylon Fusion All-In-One Gloss Vintage Gray Paint+Primer Spray Paint 12 oz (K02726007)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Satin Royal Blue Synthetic Rubber Swimming Pool Paint 1 gal (RP2724092-01)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220-2 1/2)
- WOOSTER 2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220-2)
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle (4233)
- WOOSTER 3" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4104-3)
- WOOSTER Wooster Brush F5117-2 2 in. Acme Chip Brush (3869559)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-1 1/2)
- PREMIER 1/8" Flat Artist Paint Brush, 12 PK (AR15241)
- Wooster Paint Brushes