Shop All Paint Brushes
Wooster
3" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle
Mfr # F1841
Zoro # G4875316
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Bent Radiator
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Wooster
- MFR # F1841
- Zoro # G4875316
- UPC # 71497192493
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Bristle Length | 2 3/16 in |
Handle Length | 13 3/4 in |
Bristle Width | 3 in |
Details
Item | Paint Brush |
Brush Style | Bent Radiator |
Basic Bristle Material | Natural |
Bristle Material | China Hair |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 11/16 in |
Basic Coating Type | Oil Based |
Application | Metal Works, Plumbing |
Surface Texture | Medium, Rough, Smooth |
Handle Type | Bent Radiator |
Bristle Thickness | 11/16 in |
Filament Type | Natural |
Filament Material | China Hair |
Bristle Color | Black |
For Paint Base Type | Oil |
Surface Material | Concrete, Drywall, Metal, Wood |
For Paint or Coating Type | Paints, Varnishes |
Description
Paint Brush, Brush Style Bent Radiator, Filament Type Natural, Filament Material China Hair, Brush Size 3 in, Bristle Thickness 11/16 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Handle Type Bent Radiator, Basic Handle Material Wood, For Paint or Coating Type Paints, Varnishes, Surface Material Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Surface Texture Medium, Rough, Smooth, Application Metal Works, Plumbing, Bristle Color Black, Bristle Width 3 in, Handle Length 13 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2 1/4" Varnish Brush Polyester Bristle (40110)
- VHT Heat Resistant 1300-2000 Degrees Fahrenheit, Flat White, Aerosol Spray Can, 11 Ounce (SP101)
- TANIS BRUSH #2 Artist Paint Brush, Taklon Bristle (00292)
- RUST-OLEUM Spar Urethane Spray, Clear, 11.25 oz. (250081)
- WOOSTER 2" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle (F1841)
- WOOSTER 1-1/2" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle (F1841)
- WOOSTER J4104 3 in. Super Pro Ermine Paint Brush (71497151063)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228-2 1/2)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle (4170)
- WOOSTER Softip Paint Brush, Angled Profile, 2.5in Wide, Plastic Kaiser Handle (0Q32080024)
- ZORO SELECT 2" Flat Sash Paint Brush, Synthetic Bristle, Plastic Handle (1TTX5)
- Wooster Paint Brushes