Shop All Paint Brushes
Wooster
#3 Artist Paint Brush, Camel Hair Bristle
Mfr # F1628
Zoro # G3962439
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Camel Hair
Product Information
- Brand Wooster
- MFR # F1628
- Zoro # G3962439
- UPC # 71497179067
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #3 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Camel Hair |
Description
Great watercolor/pointed camel hair artist brush with orange handle. Made for use with all watercolors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Water Based Oil-Modified Polyurethane Transparent Semi-Gloss Clear Water-Based Latex Oil-Modi (710320000)
- BERCOM 3PK Paint Tray Liner (7510-CC)
- GRACO ASM 500 Professional Airless Spray Gun, 3600 psi, Split Handle (289316)
- SEYMOUR MIDWEST InvertedTipSolvBaseOrgFlour20oz (20-957)
- WOOSTER #4 Artist Paint Brush, Camel Hair Bristle (F1628)
- WOOSTER BRUSH 2-1/2"" FLAT SASH (4175-2.5)
- WOOSTER 3" Flat Sash Paint Brush, Nylon Bristle (4157)
- WOOSTER 1-1/2" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-1 1/2)
- WOOSTER 1147 2 in. Solvent Proof Chip Brush (400)
- WOOSTER #5 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1624 #5)
- WOOSTER 2" Varnish Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1104-2)
- Wooster Paint Brushes