Shop All Paint Brushes
Wooster
3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1
Mfr # J4112-3
Zoro # G3869890
product price: $17.35
/ea
Sold in multiples of 6 for $104.10
$104.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Wooster
- MFR # J4112-3
- Zoro # G3869890
- UPC # 071497150165
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Length | 3-3/16" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Brush Thickness | 11/16" |
Brush Material | Polyester / Nylon, Stainless Steel, Walnut-Finished Wood |
Color | Gold/Sable (Bristle) |
Features | Chisel Trim, Stiff Formulation, Substantial Feel |
Description
Super/pro 3in Nylon/poly Ang Sash Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDTREE INDUSTRIES Redtree Industries 14012 Chip Bristle Disposable Paint Brush - 1" (14012)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Flash Copper, 1 gal (ME65632)
- CLR 128 ounce oz Calcium Lime and Rust Remover (CL-4)
- DEVILBISS Gauge, 180089 (180089)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4231 - 2 1/2)
- WOOSTER 1-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-1 1/2)
- WOOSTER 3-1/8" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (4179-3 1/8)
- WOOSTER 1-1/2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3971)
- WOOSTER Angle Sash Paint Brush (4231)
- WOOSTER P3971 1.5 in. Factory Sale Polyester Paint Brush (71497139832)
- REDTREE INDUSTRIES Redtree Industries 12033 Onyx Natural Bristle All-Around Paint Brush - 2" (12033)
- Wooster Paint Brushes