Shop All Paint Brushes
Wooster
3" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle
Mfr # 5231
Zoro # G3942735
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Gold CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Wooster
- MFR # 5231
- Zoro # G3942735
- UPC # 71497184320
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Gold CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Description
Gold Edge paintbrushes are made with an exclusive formula of chemically tipped polyester. This filament is very soft and fine to virtually eliminate brush marks, yet it has added stiffness to push paint farther on the surface and provide control for sharp, single-pass cuts. Excellent for all paints and enamels, Gold Edge brushes offer semi-professional results at a great price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTER Protective Coat Mat Gl (MCS901GAL)
- GRACO SPRAY TIP BLK/SLR 0.019"" (TRU519)
- RUST-OLEUM Chalked Paint, Matte, Linen White, 1 qt (285140)
- LINZER Edge Painter Diy 5In (PD7003DIY-5)
- WOOSTER 2" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231)
- WOOSTER 1" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle (4181)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Z1121-2)
- WOOSTER 2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-2)
- WOOSTER #2 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-2)
- WOOSTER 1233 1.5 Amber Fong Angle Sash (71497106230)
- JEN Brush Foam Smooth Surface 1In (8500-D1)
- Wooster Paint Brushes