Shop All Paint Brushes
Wooster
2" Varnish Paint Brush, White China Bristle, Plastic Handle
Mfr # Z1120-2
Zoro # G3868177
product price: $9.99
/ea
Sold in multiples of 12 for $119.88
$119.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Brush Size 2"
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Plastic
Product Information
- Brand Wooster
- MFR # Z1120-2
- Zoro # G3868177
- UPC # 71497129444
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Length | 2-7/16" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Brush Thickness | 9/16" |
Brush Material | White China, Brass-Plated Steel, Plastic |
Color | White (Bristle), Black (Handle) |
Features | Chisel Construction, Soft Formulation, Velvet Feel |
Description
Yachtsman 2in White China Varnish Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-789 Stripe Marking Wand For Line Paint (84-789)
- HANDY Recycled Plastic Paint Tray Liner, 1 gal, 18" L, 4 1/2" D, 12 1/2" W, 3 PK (7510-CC)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Battleship Gray, 5 gal (31150-5)
- ENCORE PLASTICS Mix and Measure Paint Bucket, HDPE, 10 qt (1045139)
- WOOSTER ALPHA 2.5""ANG SASH BRUSH (4231-2 1/2)
- WOOSTER 2" Angle Sash Paint Brush, Plastic Handle, 1 (Q3222-2)
- WOOSTER 2" Flat Sash Paint Brush, Gray China Bristle, Plastic Handle (0Z11010020)
- WOOSTER 3" Varnish Paint Brush, Nylon Bristle, Wood Handle (4169-3)
- WOOSTER 266880 3 in Gold Edge Angle Brush (071497184320)
- WOOSTER 3" Flat Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5232)
- OSBORN 1" Paint Brush, Wood Handle (0007037400)
- Wooster Paint Brushes