Shop All Paint Brushes
Wooster
2" Varnish Paint Brush, Black China Bristle, Sealed Maple Wood Handle
Mfr # Z1104-2
Zoro # G2541621
original price:
$12.05
5% off
new price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Basic Bristle Material Natural
- Bristle Material Black China
- Basic Handle Material Wood
- Handle Material Sealed Maple Wood
Product Information
- Brand Wooster
- MFR # Z1104-2
- Zoro # G2541621
- UPC # 71497143044
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2-15/16" |
Bristle Length | 2 15/16 in |
Length | 2-15/16" |
Overall Length | 10-1/8" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Basic Handle Material | Wood |
Handle Material | Sealed Maple Wood |
Bristle Stiffness | Soft |
Brush Thickness | 9/16 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Color | Black (Bristle) |
Brush Material | Black China, Sealed Hardwood, Stainless Steel |
Features | Soft Formulation, Fine Touch |
Handle Color | Natural |
Ferrule Material | Rust Resistant Steel |
Description
Paint Brush, Brush Style Wall, Brush Size 2 in, Bristle Length 2 15/16 in, Bristle Stiffness Soft, Basic Handle Material Wood, Brush Length 2-15/16 In., Ferrule Material Rust Resistant Steel, Handle Color Natural, Handle Material Sealed Maple Wood, 10-1/8 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Primer, Flat Sheen, 1 gal, Base Solvent (K00821008)
- POLYCRYLIC Minwax Semi-Gloss Crystal Clear Water-Based Polyurethane 1 gal (14444000)
- RUST-OLEUM Spray Paint, Satin Nickel, Metallic, 11 oz (249130)
- SEYMOUR MIDWEST InvertedTip Mrking Black 20oz (20-663)
- WOOSTER 3" Varnish Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1104-3)
- WOOSTER #1 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-1)
- WOOSTER 3" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- WOOSTER 2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236-2)
- WOOSTER 3" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293-2 1/2)
- PROFORM PAINT BRUSH 1.5""LNG HNDL (E1.5AS)
- Wooster Paint Brushes