Shop All Paint Brushes
Wooster
2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle
Mfr # 5222
Zoro # G3945307
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Brush Size 2"
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
- Basic Handle Material Wood
Product Information
- Brand Wooster
- MFR # 5222
- Zoro # G3945307
- UPC # 71497161192
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Silver CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Description
Excellent leveling & smoothing properties with all paints, especially suited for applying enamels to metal, varnish or polyurethane on wood & lighter or thinner water based coatings, White & Silver CT polyester, chisel trim, very soft formulation, feather stroke, rust resistant, brushed steel ferrule, birch hardwood handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Lockjaw Ext Tool Holder F6333 (0F63330000)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber (98003-US)
- OLD MASTERS 1 Gal 100% Pure Tung Oil (90001)
- RUST-OLEUM Rust Preventative Reflective Coating Spray, Clear Reflective, Gloss, 10 oz, 4 to 5 sq ft (214944)
- WOOSTER 3" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-3)
- WOOSTER 4" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-4)
- WOOSTER 2" Flat Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1202-2)
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-1)
- WOOSTER 1 1/2" AS, 1" TAS, 2" Var Angle Sash Paint Brush Set, Gold CT Polyester Bristle, Wood Handle, 3 PK (5229)
- WOOSTER 3" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-3)
- WOOSTER 3" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- Wooster Paint Brushes