Shop All Paint Brushes
Wooster
#2 Artist Paint Brush, Red Sable Bristle, 1
Mfr # F1620
Zoro # G3947020
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Red Sable
- Brush Handle Style Round
Product Information
- Brand Wooster
- MFR # F1620
- Zoro # G3947020
- UPC # 71497178244
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #2 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Red Sable |
Brush Handle Style | Round |
Description
A great round artist brush made of red sable bristle and a red handle. Made for use with oils and acrylics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Angle Sash Paint Brush, Nylon Bristle (4153)
- POLYCRYLIC Varnish Plycrylic Qt Sat (63333444)
- TOUCH N TONE Leather Brown, Gloss, 10 oz (55277830)
- WOOSTER 1/2" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/2)
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, 1 (F1620)
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle (F1620)
- WOOSTER Painters Choice Roller R728-9, 3PK (71497120731)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/4)
- WOOSTER 2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236-2)
- WOOSTER 4" Paint Brush, White China Bristle, Wood Handle (0F51240040)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC11-1.5)
- Wooster Paint Brushes