Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, White China Bristle, Plastic Handle
Mfr # Z1121
Zoro # G3944187
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Plastic
- Handle Material Plastic
- Bristle Stiffness Soft
Product Information
- Brand Wooster
- MFR # Z1121
- Zoro # G3944187
- UPC # 71497143242
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Description
More than 50 years since their launch, Yachtsman brushes are still a top-selling Wooster line on land and sea. Natural white China bristle is soft and resilient for the finest results with oil-based varnishes, enamels, paints, stains, and urethanes. Wood grain, solid black plastic handle resists moisture and solvents. Shorter sash handle for tight spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Paint Met Sat Cpny Qt (ME57932)
- BEDFORD PRECISION PARTS Bedford Precision Tank Lid Gasket, 10 & 15 Gallon, Stratoprene for Binks (56-92)
- REDTREE INDUSTRIES Redtree Industries 35014 Plastic Paint Tray - 4" (35014)
- KLEAN-STRIP Acetone Solvent 1 qt (QKSP95005SC)
- WOOSTER 2" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- WOOSTER 3" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- WOOSTER 1-1/2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Z1121)
- WOOSTER 5-1/2" Block Paint Brush, White China/Polyester Bristle, Wood Handle (0F51190054)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4174-1 1/2)
- WOOSTER 1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-1/2)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4174-2)
- Wooster Paint Brushes