Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, Plastic Handle
Mfr # Q3222
Zoro # G3947720
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2"
- Basic Bristle Material Synthetic
- Basic Handle Material Plastic
- Handle Material Plastic
Product Information
- Brand Wooster
- MFR # Q3222
- Zoro # G3947720
- UPC # 71497171016
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
The Little Genius has a short handle that's great for comfort and control. It is also made of recycled material which means it reduces industrial waste. Not just for painting, the Little Genius can also be used for dusting off a computer keyboard, the car dashboard or electronics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Pointed Watercolor Paint Brushes, Round, Assorted Size, Set of 6 PK (462029)
- 3M Spray Gun Cup Lid, S15 Type, Plastic (26046)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-9)
- BLUE DOLPHIN Paint Tape 60D1.41X54.6Y (TP WASHI SP2 01)
- WOOSTER 2.5 in. Bl Wooster As Brush (D4022-2 1/2)
- WOOSTER 3" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-3)
- WOOSTER 3" Wall Paint Brush, Micro Tip Bristle (4234)
- WOOSTER BRUSH YAT CHN BRST 2.5"" (Z1120-2.5)
- WOOSTER 4177 2.5 in. Ultra Pro Lind Beck Sable Firm Angle Varnish Brush (71497184450)
- WOOSTER Ultra/Pro Extra-Firm Flat Sash (4155-2)
- ZORO SELECT 3" Bent Radiator Paint Brush, China Hair Bristle, Unfinished Wood Handle (1TTW1)
- Wooster Paint Brushes