Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, Micro Tip Bristle
Mfr # 4230
Zoro # G3942708
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2"
- Basic Bristle Material Synthetic
- Bristle Material Micro Tip
Product Information
- Brand Wooster
- MFR # 4230
- Zoro # G3942708
- UPC # 71497165985
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Micro Tip |
Description
Alpha is made with a one-of-a-kind filament blend. It offers the smoothest flow (less drag) and carries more paint at the end of the brush, so it releases evenly to the surface less effort while painting. In fact, Alpha paints up to 30% farther per dip compared to other brushes of equal size! Alpha features Micro Tip technology that delivers a finer finish than any other brush on the market today. It is designed with more fullness at the end, but still has Wooster’s cut-in ability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 4" Paint Roller Cover, 1/4" Nap, Dripless, 2 PK (210)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Silver Metallic (HT 420)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Clear, 1 gal (245381)
- MODERN MASTER Gloss, WaterBase, 5 gal (MCS90332)
- WOOSTER 266890 15 in Gold Edge Thin Angle Brush 6PK (071497184368)
- WOOSTER Z1120 1.5 in. Yachtsman White China Bristle Flat Paint Brush (71497129437)
- WOOSTER 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4175-3)
- WOOSTER 3" Varnish Paint Brush, Nylon Bristle, Wood Handle (4169-3)
- WOOSTER Wooster 5229 Silver Tip Paint Brush Variety (71497181879)
- WOOSTER 6" Block Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1516-6)
- PURDY 3" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144116030)
- Wooster Paint Brushes