Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle
Mfr # 5231
Zoro # G3948265
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Gold CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Wooster
- MFR # 5231
- Zoro # G3948265
- UPC # 71497184306
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Gold CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Description
Gold Edge paintbrushes are made with an exclusive formula of chemically tipped polyester. This filament is very soft and fine to virtually eliminate brush marks, yet it has added stiffness to push paint farther on the surface and provide control for sharp, single-pass cuts. Excellent for all paints and enamels, Gold Edge brushes offer semi-professional results at a great price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Acrylic Enamel Coating, Silver Gray, 5 gal (316540)
- FOAMPRO 4 in. Finest Mini Roller Refill, 2PK (185)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers (BR006-9)
- WOOSTER 7" Paint Roller Cover, 1" Nap, Knit Fabric (R242-7)
- WOOSTER 3" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231)
- WOOSTER 4" Trim/Wall Paint Brush, Synthetic Bristle Bristle, Plastic Handle (Q3108-4)
- WOOSTER Paintbrsh Fs Flat 2 in. (Z1101)
- WOOSTER 3" Flat Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5232)
- WOOSTER 3" Varnish Paint Brush, Nylon Bristle, Wood Handle (4157-3)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- PREMIER 1/8" Flat Artist Paint Brush, 12 PK (AR15241)
- Wooster Paint Brushes