Shop All Paint Brushes
Wooster
2" Angle Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle
Mfr # 1233-2
Zoro # G0467568
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2"
- Basic Bristle Material Natural
- Bristle Material Brown China Bristle
- Basic Handle Material Plastic
Product Information
- Brand Wooster
- MFR # 1233-2
- Zoro # G0467568
- UPC # 71497106247
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 2-3/16" |
Bristle Length | 2 3/16 in |
Overall Length | 9-11/16" |
Handle Length | 4 in |
Bristle Width | 2 in |
Description
Paint Brush, Brush Style Angle Sash, Filament Type Natural, Filament Material China Hair, Brush Size 2 in, Bristle Thickness 1/2 in, Bristle Length 2 3/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Plastic, For Paint or Coating Type Enamels, Stains, Varnishes, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Surface Texture Medium, Rough, Smooth, Bristle Color Brown, Bristle Width 2 in, Brush Length 2-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 18" Paint Roller Cover, 1/2" Nap, Nylon/Polyester (144602183)
- NU-CALGON Spray Gun, Grey (4773-0)
- HTI Flat, Black, 12 oz (HT 1810)
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Polyester (PR907C18)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-2 1/2)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- WOOSTER 2-1/2" Varnish Paint Brush, White China Bristle, Plastic Handle (Z1120-2 1/2)
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220)
- WOOSTER 4" Chip Paint Brush, White China Bristle, Plastic Handle (1148-4)
- WOOSTER 1147 1 in. Solvent Proof Chip Brush (391)
- PREMIER #6 Artist Paint Brush, Red Sable Bristle, 12 PK (AR15206)
- Wooster Paint Brushes