Shop All Paint Brushes
Wooster
2-1/2" Varnish Paint Brush, White China Bristle, Plastic Handle
Mfr # Z1120-2 1/2
Zoro # G3868168
Sold in multiples of 12 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Plastic
- Handle Material Plastic
Product Information
- Brand Wooster
- MFR # Z1120-2 1/2
- Zoro # G3868168
- UPC # 71497129451
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Length | 2-11/16" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Soft |
Brush Thickness | 5/8" |
Brush Material | White China, Brass-Plated Steel, Plastic |
Color | White (Bristle), Black (Handle) |
Features | Chisel Construction, Soft Formulation, Velvet Feel |
Description
Yachtsman 2.5in Wht China Varnish Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Aluminum, Metallic, General Purpose Spray Paint, Solvent, 14 oz (7515838)
- RADIA Lid Sealer, 5 Gal. (507000)
- SUNNYSIDERPORATION PT Acetone (84016)
- CABOT Stain, Pacific Redwood, Toned Flat, 1 gal. (140.0019205.007)
- WOOSTER 1-1/2" Varnish Paint Brush, White China Bristle, Plastic Handle (Z1120-1 1/2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-2 1/2)
- WOOSTER 3" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236)
- WOOSTER 1-1/2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236-1 1/2)
- WOOSTER J4104 3 in. Super Pro Ermine Paint Brush (71497151063)
- WOOSTER 3" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231-3)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4174-3)
- Wooster Paint Brushes