Shop All Paint Brushes
Wooster
2-1/2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle
Mfr # 5236-2 1/2
Zoro # G8818245
product price: $8.79
/ea
Sold in multiples of 6 for $52.74
$52.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Semi-Oval Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Gold CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Wooster
- MFR # 5236-2 1/2
- Zoro # G8818245
- UPC # 71497184436
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Length | 2-15/16" |
Details
Item | Paint Brush |
Brush Style | Semi-Oval Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Gold CT Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 5/8" |
Brush Material | Polyester, Stainless Steel, Hardwood |
Color | White & Gold (Bristle) |
Features | Excellent Control & Smoothing, Firm Formulation, Soft Touch |
Description
Gold Edge CT Polyester Semi Oval AS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Imagine Gold Mirror Spray Paint 6 oz (353999)
- ZORO SELECT Fungicidal Coating, 5 Gal., White (8390-5)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Red, Solvent -Based (T03611007)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643-9)
- WOOSTER 1-1/2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236-1 1/2)
- WOOSTER 2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236-2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (P3970-1 1/2)
- WOOSTER 3" Flat Sash Paint Brush, Nylon/Polyester Bristle (4175)
- WOOSTER F5117-21-2 2.5 in. Acme Chip Brush (2628477)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-2 1/2)
- THE BRUSH MAN 2" Paint Brush Multipack 24 PK (PBP3972)
- Wooster Paint Brushes