Shop All Paint Brushes
Wooster
2-1/2" Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle
Mfr # 4231 - 2 1/2
Zoro # G3233520
product price: $11.65
/ea
Sold in multiples of 6 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2-1/2"
- Basic Bristle Material Synthetic
- Bristle Material Micro Tip
- Basic Handle Material Wood
Product Information
- Brand Wooster
- MFR # 4231 - 2 1/2
- Zoro # G3233520
- UPC # 71497166012
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Bristle Length | 2 15/16 in |
Length | 2-15/16" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Micro Tip |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Firm |
Brush Thickness | 5/8 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
For Use With | All Paints |
Features | Firm, Full Formulation For Smooth Paint Flow & Increased Production |
Brush Material | Synthetic, Stainless Steel, Sealed Wood |
Description
Paint Brush, Brush Style Angle Sash, Brush Size 2-1/2 in, Bristle Length 2 15/16 in, Bristle Stiffness Firm, Basic Handle Material Wood, Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1-1/2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222-1 1/2)
- PROSTRIPE Prostripe 3/16 In X 150Ft Double White Pinstripe (72001) (R41008)
- BINKS HVLP Spray Gun Kit, Gravity (98-3170)
- MINWAX Wipe-On Poly Satin Clear Water-Based Polyurethane 1 pt (409160000)
- WOOSTER 2-1/2" Chip Paint Brush, China Hair Bristle, Wood Handle (F5117-2 1/2)
- WOOSTER 266890 15 in Gold Edge Thin Angle Brush 6PK (071497184368)
- WOOSTER Q3108 2 in. Softip Nylon Poly Flat Paint Brush (71497105646)
- WOOSTER 4" Chip Paint Brush, White China Bristle, Plastic Handle (1148-4)
- WOOSTER 6" Block Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1519-6)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4174-1 1/2)
- OSBORN 1" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008612800)
- Wooster Paint Brushes