Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 3/8" Nap, Woven Fabric
Mfr # RR666-18
Zoro # G3868621
original price:
$14.81
24% off
Sold in multiples of 6 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 3/8"
- Cover Material Woven Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # RR666-18
- Zoro # G3868621
- UPC # 71497176981
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Smooth |
Paint Type | Flat, Eggshell, Satin, Semigloss, Gloss, Enamels, Primers, Urethanes, Epoxies |
Features | Hydroflow Technology Provides Controlled Release to Improve Paint Flow, White Fabric with A Double Golden Pinstripe Exclusively from Wooster for Smoothest Finish, Greater Capacity, Green Double-Thick Polypropylene Core Resists Water, Solvents, And Cracking |
Description
Pro/doo-z Ftp18inx3/8in Woven Roller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Expresso Brown, Satin, 12 oz (247570)
- ASTRO PNEUMATIC SPRAY GUN W/CUP 1.8MM-BLK HNDL (AOAS7SP)
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool (4KW2-38)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR667-9)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-4)
- WOOSTER 4" Paint Roller Cover, 1/4" Nap, Fabric (R232-4)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- WOOSTER 4" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (R316-4)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Mohair/Polyester (R207)
- WOOSTER RR923 14 in. Super Fab Ftp 0.37 in. Nap Roller Cover (71497177278)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap Nap, Woven, 2 PK (00R2290060)
- Wooster Paint Rollers and Frames