Shop All Paint Roller Covers
Wooster
18" Paint Roller Cover, 3/8" Nap, Woven Fabric
Mfr # R205-18
Zoro # G0466798
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 3/8"
- Cover Material Woven Fabric
- Core Material Polypropylene
Product Information
- Brand Wooster
- MFR # R205-18
- Zoro # G0466798
- UPC # 71497660084
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Overall Length | 18 in |
Nap Size | 3/8 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Smooth |
Paint Type | All Paints, Enamels, Varnishes |
Features | Dense Fibers Reduce Dripping And Spatter,Polypropylene Core Resists Water, Solvents, And Cracking |
For Use With | BR036-18, BR045-18, Mfr. No. BR047-18 |
Includes | Two Endcaps |
Surface Texture | Semi-Smooth |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Compatible Roller Frame Style | Yoke |
Cover Type | Standard |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Yoke, 18 in Overall Length, 3/8 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene, For Use With BR036-18, BR045-18, BR047-18, Includes (2) End Caps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 1/8" Flat Artist Paint Brush, 12 PK (AR15241)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Caution Yellow, 20 oz (203024V)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Highway White, Solvent -Based (K00830008)
- PREMIER 9" Paint Roller Cover, 5/16" Nap, Microfiber (9MCR-1)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (RR302-6 1/2)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR923-9)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (R222-6)
- WOOSTER 7" Paint Roller Cover, 1" Nap Nap, Knit Fabric (00R2420070)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (R205 - 7)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Polyamide Yarn (R195-14)
- LINZER MR7012 6 6 x 0375 in Mini Micro Fiber Cover (1458793)
- Wooster Paint Rollers and Frames